Imprint 24x48 in. Stone White Matte 32 Mid-Century Geometry Large Wall Tile (15.5 sq ft/case) 2PK

  • Mfr # IMPSETWHDEC2448

  • Zoro # G622810190


product price: $202.99
/pk 2, $101.50/ea
Free Shipping & Returns

Key Features

Finish
Matte
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Porcelain
Shape
Rectangle
Coverage Area
15.5 Sq. ft/ Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPSETWHDEC2448
Zoro #
G622810190
UPC #
199793001018
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Size
24 in x 48 in

Details

Finish
Matte
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Porcelain
Shape
Rectangle
Coverage Area
15.5 Sq. ft/ Carton
Style
Mid-Century Geometry
Color
Stone White

Description

Imprint 24x48 in. Stone White Matte 32 Mid-Century Geometry Large Wall Tile (15.5 sq ft/case, 2-Pack). Bring a modern, architectural sensibility to interior walls with its soft concrete look and subtle geometric layout. Crafted in Color Body Porcelain, it carries the tone of the surface through the tile body, offering richer depth, long-term color stability, and a refined matte finish. The pale stone-white base and gentle grey accents form a quiet mural effect of intersecting arcs and linear cuts, adding texture and structure without overwhelming the room. Ideal for feature walls in living spaces, kitchens, and baths, it pairs beautifully with natural woods, brushed metals, and minimalist decor. Its stone-like surface and contemporary geometry create a clean, gallery-style backdrop that elevates everyday spaces with thoughtful design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.