
Imprint 24x48 White Porcelain Large Format Ribbed Wall Tile (15.55 sq ft/case), 2PK
Mfr # IMPSCANWH2448
Zoro # G721722301
product price: $195.99
/pk 2, $98.00/eaSold in multiples of 4 for $783.96
Free Shipping & Returns
Key Features
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Coverage Area
15.55 sq. ft
Shape
Ribbed
Thickness
7.87 mm
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPSCANWH2448
Zoro #
G721722301
UPC #
198219534383
Country of Origin
Italy
Dimensions
Thickness
7.87 mm
Length
47.25 in
Width
23.7 in
Details
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Coverage Area
15.55 sq. ft
Shape
Ribbed
Material
Porcelain
Finish
Matte
Color
White
Description
Sleek, sculptural, and beautifully modern - this 24x48 matte porcelain tile features a clean white tone with a refined ribbed surface that adds subtle dimension to any wall. The horizontal grooves create light-and-shadow movement that shifts throughout the day, bringing texture without overwhelming the space. Ideal for feature walls, shower surrounds, steam rooms, fireplace facades, and commercial installations, its oversized format and rectified edges create a seamless, architectural finish. The matte surface keeps the look soft and sophisticated, pairing effortlessly with stone, wood, or metal accents. Designed for vertical installation only, this tile turns any blank wall into a design moment - quietly bold and timelessly modern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.