White Glossy Inverted Beveled 3 In. X 6 In. Glossy Ceramic Wall Tile, 88PK

  • Mfr # ZOR-PT-0484

  • Zoro # G204414853


product price:  $41.59
/pk 88, $0.47/ea

Key Features

Length
7.5
Width
12.5
Thickness
6.25
Color
White Glossy
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0484
Zoro #
G204414853
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
7.5
Width
12.5
Thickness
6.25
Size
12.5x7.5
Height
6.25

Details

Color
White Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
31.661
Coverage Area
10.66 Sq. ft

Description

MSI’s 3 in. x 6 in. White Glossy Inverted Beveled ceramic tiles are a pure snowy white color that is accentuated by the unique indentation in the tile. suitable for both residential and commercial properties, these tiles provide a classic and timeless backdrop in kitchens and bathrooms. they are suitable for use as backsplash tiles and wall tiles. whether you're planning a remodel or building a new house, choose domino white ceramic tile for affordable luxury. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.