
Imprint 36x36 White Porcelain Large Format Square Dandelion Wall and Floor Tile, 2PK
Mfr # IMPS88DAN3636
Zoro # G521722266
product price: $333.99
/pk 2, $167.00/eaSold in multiples of 3 for $1,001.97
Free Shipping & Returns
Key Features
Coverage Area
17.67 sq. ft
Thickness
9.65 mm
Color
White
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, garage and more
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPS88DAN3636
Zoro #
G521722266
UPC #
198219535755
Country of Origin
Spain
Dimensions
Thickness
9.65 mm
Width
35.67 in
Length
35.67 in
Details
Coverage Area
17.67 sq. ft
Color
White
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, garage and more
Material
Porcelain
Finish
Glossy
Shape
Square Dandelion
Description
A serene tribute to natural rhythm, this 36x36 white ceramic wall tile showcases a sunburst-like dandelion motif in sculptural relief. The fine linear texture radiates with soft precision across a matte ivory surface, casting elegant shadows that shift with the light. Crafted in Spain, this large-format tile transforms any wall into a canvas of quiet movement - ideal for accent walls, artful entryways, or serene bathroom backdrops. The off-white hue pairs effortlessly with minimalist and biophilic design trends, while the oversized format reduces grout lines for a cleaner, more expansive feel. Its neutral white tone aligns seamlessly with trending Scandinavian and Japandi palettes while offering a unique alternative to traditional decorative tile. With its blend of artistic design and ceramic durability, this tile offers timeless sophistication for modern interiors.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.