Splendor 24x48 in. Ivory White Honed Porcelain Veincut Large Tile (15.5 sq ft/case) 2PK
- Mfr # IMP88VECRVN2448
- Zoro # G622810176
product price:Â
$
231.99
/pk of 2, $116.00/ea
Sold in multiples of 4Â pks for
$927.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Size
24 in x 48 in
Material
Recycled Glass
Color
Ivory White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP88VECRVN2448
- Zoro #
- G622810176
- UPC #
- 199793001063
- Country of Origin
- Spain
- Material
- Recycled Glass
- Color
- Ivory White
- Style
- Veincut
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Rectangle
- Finish
- Honed
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 48 in
- Width
- 24 in
- Size
- 24 in x 48 in
Description
Splendor 24x48 in. Ivory White Honed Porcelain Veincut Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The Celestia Vein Porcelain Tile captures the look of flowing onyx with gentle ivory, beige, and pearl tones layered in soft horizontal veining. The result is an airy, elegant surface that brightens any room. Its honed finish gives it a refined matte feel smooth to touch yet visually calm. Designed for versatility, it works beautifully across indoor and outdoor walls, residential floors, shower walls, steam rooms, and commercial wall areas. Large-format 24x48 panels and precise rectified edges create a nearly seamless appearance, while slight natural variation adds depth and realism. Durable, stain- and frost-resistant, this tile combines timeless beauty with everyday practicality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.