Ivory White 14 in x 14 in Porcelain Matte Floor and Wall Tile 10.8 sqft/case, 9PK

  • Mfr # RETIBLNIHEX

  • Zoro # G111320025


product price:  $145.99
/pk 9, $16.22/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RETIBLNIHEX
Zoro #
G111320025
UPC #
840175530014
Country of Origin
Italy

Dimensions

Length
14 in
Width
14 in
Thickness
0.31 in
Height
10 in

Details

Material
Porcelain
Color
Ivory White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.8 sq. ft

Description

Add the authentic appeal of distressed wood to your space without worrying about any wear and tear! This wood-look porcelain tile has the look of aged hardwood in a large format hexagon shape for an old-meets-new style. With a scratch and water resistant finish, it's charming as it is practical for any floor or wall application. Its the ideal choice for busy households, high-moisture areas and high-traffic zones in a residential or commercial environment where a retro look is desired. Worrying about creating a rustic floor design in areas where water tends to damage wood? Say goodbye to any damage or splinters with this non-porous porcelain tile thats approved for both interior and exterior installations, as well as high moisture areas including wet rooms, bathrooms, mudrooms, and showers. Perfect as a retro bathroom floor, an organic floor detail for a modern kitchen, or a cozy fireplace wall with a timeless geometric detail, this retro hexagon tile will bring an age-worn beauty to any environment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.