Terralis 2 x 2 in. Glossy Pearl White Porcelain Square Wall and Floor Tile 0.86 sq ft/case, 50PK
- Mfr # UMB88BIAPIXA
- Zoro # G615830273
Key Features
Specifications
Details
- MFR #
- UMB88BIAPIXA
- Zoro #
- G615830273
- UPC #
- 840175594405
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 1.57 in
- Width
- 1.57 in
- Thickness
- 0.38 in
Description
The pearl white glossy porcelain tile offers timeless elegance with a clean, luminous tone that enhances any room. Its 1.57x1.57" size is perfect for seamless layouts or intricate designs, adding sophistication to walls, backsplashes, pool, or even bathroom floors. The glossy finish reflects light to create a bright and airy ambiance, making it ideal for smaller spaces or areas where you want to emphasize cleanliness and simplicity. Slight variations in tone (V2) give it depth, while the smooth texture makes it a versatile choice. Pair with bold, colorful accents for contrast or keep it monochromatic for a spa-like serenity.
- Tile Dimension: 1.57 x 1.57 in., thickness: 9.53 mm, sq ft per sheet: 0.02, sheets per box: 50, sq ft per box: 0.86
- Porcelain material with Glossy finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.