
Light Black 1x12 Marble Honed Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMTX881HA
Zoro # G511320380
product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTX881HA
Zoro #
G511320380
UPC #
840175526741
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Light Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
Designed for enhancing any wall-tile application, this sleek Eastern Black marble pencil liner will give you a designer-effect result. Irrespective of whether you’re using a black or different marble tile, this tile trim will do a wonderful job of covering the finishing edges. It's sleek design with bold color is appealing enough to create impact in any tiling job. Its honed surface can match with contemporary tiles as well as soften other polished surfaces in your layout. Add the ultimate finishing touch to your black marble backsplash, shower wall or fireplace surround with this easy-to-install decorative trim. It adds a professional touch to any interior or exterior project - it’s exactly what you need to finish off a professional and neat project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.