Light Blue 10.8 in x 11.5 in Glass Glossy Floor and Wall Mosaic Tile 8.63 sqft/case, 10PK
- Mfr # APLAHX8805A
- Zoro # G611320075
Key Features
Specifications
Details
- MFR #
- APLAHX8805A
- Zoro #
- G611320075
- UPC #
- 840175522989
- Country of Origin
- China
- Color
- Light Blue
- Tile Use
- bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
- Material
- Glass
- Shape
- Hexagon
- Finish
- Glossy
- Coverage Area
- 8.63 sq. ft
Dimensions
- Length
- 11.5 in
- Width
- 10.8 in
- Thickness
- 0.25 in
Description
If you’re looking to keep your space shiny with a stand-out pattern, this glass hexagon tile has got you covered! Bold enough to stand out with its pattern, this mosaic tile maximizes the way light reflects within the room. The polished surface gives any of your wall or floor designs a distinct clean look while creating impressiveness. Whether you’re going after a retro, modern or glamorous interior design theme, this hexagon mosaic tile provides the perfect solution. It’s a stylish choice for the kitchen where you want a pleasing backsplash decor with lots of shimmer. The classic hexagon pattern gives the perfect illusion on the floors without ever overwhelming the space. Draw the eyes to your room with a dazzling accent wall for a living space with magazine-worthy impact! Give an upscale feel to your fireplace decor with this glass tile that will fill the room with a dazzling light effect.
- Weight and Dimension: Individual tile: 0.8 x 0.8 in, Mosaic sheet 12.2 x 12.2in, Thickness 0.15 in, Sqft/sheet 1.03, Sqft sheet/ box- 10, Sqft/box- 8.63
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.