Mingles 12 in. x 12 in. Glossy Baby Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # MIX2088BL589A
- Zoro # G611637470
Key Features
Specifications
Details
- MFR #
- MIX2088BL589A
- Zoro #
- G611637470
- UPC #
- 840175581702
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
We love how the light blue colors play on the surface of this glass mosaic tile like the clear waters of the Caribbean sea. If you are looking to bring life to a coastal-inspired bath with a blue shower tile design, or create your own island getaway with a blue pool tile design right in your backyard, this blue glass tile will satisfy your design needs. Use this blue tile to add a gorgeous pop of color to your interiors while keeping your scheme bright and airy. Approved for a myriad of applications including exterior walls, pools, commercial projects and even steam rooms, glass tile is a practical choice for your areas where you want durability and modern beauty combined. Whether installed indoors or outdoors, our blue mosaic glass tiles can withstand stains, humidity and moisture.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.