Light Bronze 12 in x 12 in Shell Polished Floor and Wall Mosaic Tile 20 sqft/case, 20PK

  • Mfr # APLSMA88001A

  • Zoro # G911319960


product price:  $383.99
/pk 20, $19.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
1x1 mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSMA88001A
Zoro #
G911319960
UPC #
840175528929
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.08 in

Details

Material
Shell, Mother of Pearl
Shape
1x1 mosaic
Color
Light Bronze
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
20 sq. ft

Description

Turn your home into a seaside treasury with our gold-look mother-of-pearl tile. Made of genuine seashells crafted in tiny square shapes for a classic pattern, this mosaic tile will let any space glow with a jewel-like appeal! Its reflective surface promises to make brilliant light tricks and create an immaculate look that no other material can replicate. Create a seaside-inspired glam in the bathroom, kitchen or any other living area with mother-of-pearl tiles that will look clean, bright and stylish.These seashell tiles are not only beautiful, but also bring an eco-friendly and durable solution to your walls and floors that may be prone to moisture and water. It does not require any extra maintenance in the kitchens or bathrooms where spills and splashes occur. Cover the entire wall or floor to reach a striking rich look, or cut the mesh sheet for smaller uses - be it a decorative shower border, niche or mirror frame, and create instant focal points around the home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products