Light Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88085-15A

  • Zoro # G611320280


product price:  $121.99
/pk 10, $12.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88085-15A
Zoro #
G611320280
UPC #
840175525072
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

Did you know that a trim piece could be a critical design highlight? It might seem like a small detail, but tile trims can make or break the look of an entire tile project! Using a flat pencil tile can soften the raw edges of tiles on your walls or floors, making sure that the exposed edges are covered up. The perfect complement to your backsplashes, showers and accent walls, this glossy glass flat liner is a sleek way to make your tile installation look professional and clean. Our beige glass trim can seamlessly blend into a neutral tile design, or stand out when paired with bright or contrasting colors. It can become the perfect finishing touch to a tiled area when used around an eye-catching pattern - imagine it behind the stove, around a tile border, or shower niche design! Give your modern tile design a flawless and smooth look around the edges, and provide a seamless transition where your glass tiles meet a cabinet, wall or ceiling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.