Mingles 12 in. x 12 in. Glossy Turquoise Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088GN454A
- Zoro # G411637366
Key Features
Specifications
Details
- MFR #
- MIX2088GN454A
- Zoro #
- G411637366
- UPC #
- 840175581825
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Looking to use a bit of cool shade in your home? Take the opportunity to decorate with blue glass tiles to bring a sense of calm and cleanliness to your space. If tropical pool designs have always grabbed your attention, then this blue mosaic tile is sure to be one of the favorites for your own backyard. You can go all blue with a top-to-bottom inlaid tile design using our blue mosaics, or opt for a stunning waterline tile design that beautifully reflects the blue when filled with water. Interested in decorating your interiors with blue mosaic tile? Shake things up with this blue mix tile in icy cool hues to bring a pop of color to your kitchen backsplash, shower, laundry room or steam room. Approved for indoor and outdoor use as well as submerged areas, this blue tile resists stains, water and chemicals to leave you with a long-lasting surface you will enjoy for many years.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.