Light Gray 11.7 in x 39.2 in Ceramic Satin Floor and Wall Tile 19.11 sqft/case, 6PK

  • Mfr # MOVIGRI1240

  • Zoro # G111320308


product price:  $245.99
/pk 6, $41.00/ea
Sold in multiples of 5 for $1,229.95
Free Shipping & Returns

Key Features

Length
39.2 in
Width
11.7 in
Thickness
0.31 in
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOVIGRI1240
Zoro #
G111320308
UPC #
840175529797
Country of Origin
Spain

Dimensions

Length
39.2 in
Width
11.7 in
Thickness
0.31 in
Height
2 in

Details

Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Satin
Application
Indoor
Coverage Area
19.11 sq. ft

Description

With its smooth and clean design, its no wonder that our gray ceramic tile is a design favorite for residential and commercial makeovers. It brings a refreshing impact to any wall or floor design, and gives something for your eyes to rest on while keeping your decor light and airy. Whats more, its large size fosters a modern and crisp feel due to the minimized grout joints that also make tiles easier to clean and maintain! This gray field tile is a spectacular option for kitchens, entryways, bathrooms, mudrooms or open plan areas where you want the entire space to appear unified. You can also use it as a gray floor tile to intensify the size of a small living area, or as an accent wall behind the tub for a neutral spa-like bath design. Side perk: its non-porous, meaning less time to clean and maintain!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.