Light Gray 1.25 in x 7.9 in Ceramic Matte, Glossy Pencil Bullnose Tile Trim 0.67 sqft/case, 10PK
Mfr # SILIGURIPEN
Zoro # G011320491
product price:Â $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
Key Features
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILIGURIPEN
Zoro #
G011320491
UPC #
840175530366
Country of Origin
Spain
Dimensions
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Height
8 in
Details
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Matte, Glossy
Application
Indoor
Coverage Area
0.67 sq. ft
Description
This ceramic bullnose tile is a great trim for a truly professional-looking project. Carved from durable ceramic tile in a bright white finish, you don't have to worry about the edges of your tiles getting chipped or cracked. This ceramic bullnose comes with function and elegance combined - perfect to protect the raw edges of a ceramic tile backsplash, shower or statement wall. It also finishes off the edges of a niche in a very clean and neat way, making sure that the corners are covered properly. Suitable for interior applications, our white ceramic bullnose features a rounded edge which makes it ideal for smooth transition - where tiles meet a wall, cabinet or ceiling. Whether youre looking to accentuate a decorative niche with white trims, or smoothen out sharp areas around a tiled wall, this ceramic bullnose is what you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.