Light Green 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8808A

  • Zoro # G611320358


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Light Green
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLGP8808A
Zoro #
G611320358
UPC #
840175527014
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Light Green
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Edging your glass tiles with a pencil liner is a common way to finish off a tiling project. Giving off the impression of a higher end renovation, this glass pencil tile can complement a modern backsplash installation, glass shower wall or and contemporary tile fireplace design. Available in an ice white palette and glossy finish, its the perfect finishing piece for a sleek or minimalist space. Use this elegant pencil tile in areas where white glass tiles meet a wall, or transition to another tile. If you want to compliment your shower niche design with an attractive accent, this white glass pencil trim can serve as a beautiful frame around statement tiles. You can use more than one row of pencil tiles to increase the impact of a particular tiled area, or highlight a design feature such as a stove backsplash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products