Altin 12 in. x 12 in. Glossy Amber Gold Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLFG018820YA
- Zoro # G511637938
Key Features
Specifications
Details
- MFR #
- APLFG018820YA
- Zoro #
- G511637938
- UPC #
- 840175584604
- Country of Origin
- China
- Color
- Gold
- Tile Use
- Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform Square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06mm
- Size
- 12 in x 12 in
Description
Golden yellow tiles lend any interior a beautiful sunny disposition. Use it to create an outdoors-inspired space in your home that feels as positive as a bright summer day. You can consider it as your next bathroom backsplash, or as a cheerful ray to your living room used as a feature wall tile. It’s made of exclusive glass that holds up to water, stain and mold, which makes this tile ideal for backsplash areas for your interior projects. This golden yellow tile is calming on the eye but striking enough to attract the attention thanks to its reflective glass surface. Looking for a cheerful color around your home? Look no further than this shade that represents the sun! It can be used in a tropical or beach house style decor as well as modern and contemporary settings.
- Dimension: Tile: 12x12", Thickness: 11.11 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.