Lucenza 12x12 in. Clay Beige Matte Recycled Glass Uniform Square Mosaic Tile (10.6 sq ft/case) 10PK
- Mfr # APLGIO88CLAMOSA
- Zoro # G022811155
product price:Â
$
168.99
/pk of 10, $16.90/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Color
Beige
Style
Uniform Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLGIO88CLAMOSA
- Zoro #
- G022811155
- UPC #
- 199793000936
- Country of Origin
- Spain
- Color
- Beige
- Style
- Uniform Square
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Limestone
- Shape
- square
- Finish
- Matte
- Coverage Area
- 10.6 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Lucenza 12x12 in. Clay Beige Matte Recycled Glass Uniform Square Mosaic Wall and Floor Tile (10.6 sq ft/case, 10-Pack). The Clay Beige square mosaic tile brings a relaxed, sun-washed tone to any surface. Crafted from recycled glass with a soft matte finish, each sheet is dot-mounted for easy installation and precise alignment. The color blends sandy beige with hints of warm clay, creating a calm, natural look that pairs beautifully with neutral or wood accents. With a V2 shade variation, every chip shows slight tone differences that add gentle depth and authenticity. Built for both style and performance, this tile is ideal for showers, steam rooms, swimming pools, patios, and interior feature walls, offering strong slip resistance, stain protection, and heat durability up to 150 deg F. Not recommended for: high-traffic residential or light commercial floors. Use it to bring understated warmth and organic character to bathrooms, kitchens, and outdoor living areas alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.