Skosh 11.6 in. x 11.6 in. Glossy Yellow Glass Mosaic Wall and Floor Tile 18.69 sq. ft./case, 20PK
- Mfr # APLNB88YL320A
- Zoro # G711637479
Key Features
Specifications
Details
- MFR #
- APLNB88YL320A
- Zoro #
- G711637479
- UPC #
- 840175583058
- Country of Origin
- China
- Color
- Yellow
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Do you love the sunny days all year long? Why not create your own sunshine-filled space by using yellow tiles in your home décor? This glass mosaic tile is the perfect way to inject some life into your rooms, whether you’re looking to add a pop of energetic color to your shower walls, slip-resistant floor tiles that bring life to a lifeless bathroom design, or want to create a unique accent wall that adds positivity into your space. Let your space display the color of sunshine in your interiors no matter if it’s not sunny outside. Install these durable, nonporous glass tiles in a bathroom, kitchen, living room or commercial spaces where you want to lend the space a comforting vibe. If you’re interested in giving this sunny shade a try, there’s no reason to wait. This exclusive glass tile will never disappoint!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.