
Lucenza 2x2 in. Clay Beige Matte Recycled Glass Corner L-shape Tile (2.8 sq ft/case) 96PK
Mfr # APLGIO88CLACORA
Zoro # G122811192
original price: $845.99 , new price: $718.99 , 15 percent off
new price: $718.99
/pk 96, $7.49/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
2 in
Finish
Matte
Shape
Corner
Style
L-shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLGIO88CLACORA
Zoro #
G122811192
UPC #
199793000912
Country of Origin
Spain
Dimensions
Width
2 in
Length
2 in
Size
2 in x 2 in
Details
Color
Clay Beige
Finish
Matte
Shape
Corner
Style
L-shape
Coverage Area
2.8 Sq. ft/ Carton
Material
Marble
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Description
Lucenza 2x2 in. Clay Beige Matte Recycled Glass Corner L-shape Wall and Floor Tile (2.8 sq ft/case, 96-Pack). This corner tile in Clay Beige adds a soft, grounded finish to your space. Designed with an L-shaped profile, it neatly wraps around corners, steps, and niches for a clean, continuous look. The matte recycled-glass surface brings a handcrafted texture that’s smooth to the touch yet naturally slip-resistant; ideal for wet and humid settings. The warm clay tone carries gentle V2 variation, offering natural shifts in shading that add warmth and depth. It pairs beautifully with wood accents, stone vanities, or brushed-brass fixtures, fitting perfectly in spa bathrooms, pool decks, or outdoor kitchens. Durable, water-resistant, and thermally stable up to 150 deg F, this piece performs effortlessly in showers, steam rooms, or outdoor walls. Not recommended for: high-traffic residential or light commercial floors. Use it to frame, edge, or transition surfaces with a timeless Clay Beige tone that brings subtle warmth to modern and classic designs alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.