Deroe-Brick 2-in. x 10-in. Subway Glossy Porcelain Wall & Floor Tile (4.52 Square Feet Per Box)

  • Mfr # ANDDERB1353

  • Zoro # G316491452


product price:  $68.25
/pk 28, $2.44/ea

Key Features

Length
10 in
Width
2-3/8 in
Thickness
9.5 in
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDDERB1353
Zoro #
G316491452
UPC #
-
Country of Origin
Italy

Dimensions

Length
10 in
Width
2-3/8 in
Thickness
9.5 in

Details

Color
Garty
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Coverage Area
4.52 sq. ft.

Description

Discover the Deroe Collection, where Italian artistry meets timeless design. Available in five muted neutral shades, Deroe evokes a sense of tranquility, offering a soft, luminous patina, adding depth and character to any wall. Whether you choose the sleek, elongated subway tiles or the sophisticated hexagon shape, these tiles are ideal for both interior and exterior installations. Crafted in Italy, this collection blends durability with refined beauty, offering a perfect balance of modern aesthetics and timeless appeal.


  • Discover the Deroe Collection, where Italian artistry meets timeless design. Available in five muted neutral shades, Deroe evokes a sense of tranquility, offering a soft, luminous patina, adding depth and character to any wall. Whether you choose the sleek, elongated subway tiles or the sophisticated hexagon shape, these tiles are ideal for both interior and exterior installations. Crafted in Italy, this collection blends durability with refined beauty, offering a perfect balance of modern aesthetics and timeless appeal.
  • Available in five muted neutral shades, Deroe tiles complement any aesthetic, bringing sophistication and warmth to any space.
  • Handcrafted in Italy from premium porcelain, these glossy tiles are designed to last, offering both beauty and resilience for interior and exterior wall installations.
  • Choose from classic subway or modern hexagon shapes to create stunning walls that add texture and style to kitchens, bathrooms, and outdoor features.
  • Tile size: 2" x 10" nominal. Tiles Per Box: 28
  • Finish: Glossy
  • Edge: Pressed, Thickness: 9.5 mm. Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook.
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products