Majeste 10.8 in. x 11.3 in. Glossy Blue Glass Mosaic Wall and Floor Tile 8.48 sq. ft./case, 10PK
- Mfr # APLASL8804A
- Zoro # G611637555
Key Features
Specifications
Product Information
- MFR #
- APLASL8804A
- Zoro #
- G611637555
- UPC #
- 840175584925
- Country of Origin
- China
Dimensions
- Length
- 11.3 in
- Width
- 10.8 in
- Thickness
- 6.35 in
- Size
- 10.8 in x 11.3
Details
- Color
- Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Fan Shape
- Finish
- Glossy
- Coverage Area
- 8.48
Description
Add a unique touch to your walls with beautiful blue glass glossy mosaic wall tiles! Crafted from superior quality glass, these mosaic tiles are ideal for adding an eye-catching impact to any bathroom, shower, kitchen backsplash or garage wall. With its distinctive fan shape and glossy blue finish, this tile makes for a great accent piece that will bring your walls to life. Finding the right decorative element can be tricky, but our glass mosaic wall tiles are perfect whether you’re a homeowner looking to experiment with new design ideas or a professional contractor or architect searching for the latest in high quality décor.
- Dimension: Tile: 10.8x11.3, Thickness: 6.35 mm, Sq ft per sheet: 0.85, Sheets per box: 10, Sq ft per box: 8.48
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.