Majeste 10.8in x 11.3in Glossy Gold and White Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK

  • Mfr # APLASL8801A

  • Zoro # G411637762


product price:  $312.99
/pk 10, $31.30/ea
Free Shipping & Returns

Key Features

Length
11.3 in
Width
10.8 in
Thickness
6.35 in
Size
10.8 in x 11.3
Color
Gold and White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLASL8801A
Zoro #
G411637762
UPC #
840175584895
Country of Origin
China

Dimensions

Length
11.3 in
Width
10.8 in
Thickness
6.35 in
Size
10.8 in x 11.3

Details

Color
Gold and White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Material
Glass
Shape
Fan Shape
Finish
Glossy
Coverage Area
8.48

Description

Introducing gold and white glass glossy fan shape mosaic tile - an ideal wall tile to bring the wow factor to any space! This luxurious, glossy glass mosaic tile features a sophisticated gold and white fan shape that adds contemporary refinement to any area or room. Create a beautiful eye-catching style from every angle with this plush, vibrant design that radiates glamour and class. The mosaic look adds depth and dimension that is sure to captivate guests, clients or customers. For those looking for an upgrade to their bathroom, shower, or kitchen backsplash - this gorgeous tile can make your unique vision come alive! Perfect for bathrooms, showers, kitchens, garages, as well as hotels, restaurants, pubs, bars, spas hospitals and gyms - create your own distinct atmosphere with these mesmerizing tiles.


  • Dimension: Tile: 10.8x11.3, Thickness: 6.35 mm, Sq ft per sheet: 0.85, Sheets per box: 10, Sq ft per box: 8.48
  • Glass material with Glossy finish
  • Residential and commercial use
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.