Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK
- Mfr # APLASL8805A
- Zoro # G111637567
Key Features
Specifications
Details
- MFR #
- APLASL8805A
- Zoro #
- G111637567
- UPC #
- 840175584932
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Fan Shape
- Finish
- Glossy
- Coverage Area
- 8.48
Dimensions
- Length
- 11.3 in
- Width
- 10.8 in
- Thickness
- 6.35 in
- Size
- 10.8 in x 11.3
Description
Working with this Blue and Silver Iridescent fan Shaped Glass Glossy Mosaic Tile adds a touch of sophistication to your home, hotel, restaurant, pub, bar, spa, hospital or gym! These shimmering tiles create an underwater ambience in any bathroom or shower; making it feel like you’ve created your own spa! And the silver and blue hues capture the light beautifully when used to backlight a mirror or fireplace. Crafted from highly durable glass material that won’t easily discolor or fade away over time, this sleek mosaic tile is perfect for traditional or contemporary designs that will last for generations. And because this tile is approved for residential and commercial use, you can be sure it’s of the highest quality.
- Dimension: Tile: 10.8x11.3, Thickness: 6.35 mm, Sq ft per sheet: 0.85, Sheets per box: 10, Sq ft per box: 8.48
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.