
Majeste 11.6in x 11.75in Glossy Shimmer Gold Glass Square Wall and Floor Tile 9.47 sqft/case, 10PK
Mfr # APLAPK8801A
Zoro # G311637879
product price:Â $275.99
/pk 10, $27.60/ea
Free Shipping & Returns
Key Features
Length
11.75"
Width
11.6"
Thickness
4.06 mm
Size
11.6x11.75"
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLAPK8801A
Zoro #
G311637879
UPC #
840175584963
Country of Origin
China
Dimensions
Length
11.75"
Width
11.6"
Thickness
4.06 mm
Size
11.6x11.75"
Details
Color
Gold
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
Material
Glass
Shape
Uniform Picket
Finish
Glossy
Coverage Area
0.95 Sq ft per sheet, 9.47 Sq ft per box
Description
Dimension: Tile: 11.6x11.75, Thickness: 4.06 mm, Sq ft per sheet: 0.95, Sheets per box: 10, Sq ft per box: 9.47
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.