
Majeste 12.2 in. x 12.2 in. Glossy Silver Glass Mosaic Wall and Floor Tile 10.34 sqft/case, 10PK
Mfr # APLAPN8807A
Zoro # G711637806
product price:Â $298.99
/pk 10, $29.90/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
12.2 in
Thickness
6.35 in
Size
12.2 in x 12.2
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLAPN8807A
Zoro #
G711637806
UPC #
840175584956
Country of Origin
China
Dimensions
Length
12.2 in
Width
12.2 in
Thickness
6.35 in
Size
12.2 in x 12.2
Details
Color
Silver
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
Material
Glass
Shape
Penny Round
Finish
Glossy
Coverage Area
10.34
Description
Introducing the silver penny round glass glossy mosaic wall and floor tile - perfect for bringing a sophisticated finish to any space. The beautiful silver glass tile gives off a luxurious glossy look that can be used on walls, floors, bathrooms, showers, kitchens backsplash and more. Plus, its durable qualities make it long-lasting so you don't have to worry about replacing it anytime soon. This fabulous glossy tile features an eye-catching penny round pattern in a neutral, slightly distressed look. Perfect for upgrading your entryway, living room, kitchen or bathroom with airy and bright interiors. You can even use this stylish white wooden tile on patios and decks for added outdoor appeal; as it is approved for various applications in residential and commercial settings such as hotels, restaurants, pubs, bars, spas, hospitals and gyms. Make sure to get the perfect patterned tile floor of your dreams that will add detail to any rustic kitchen wall or bathroom design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.