
Marmor 11x11 Polished White Calacatta Marble Arabesque Mosaic Wall and Floor Tile, 5PK
Mfr # APLTRK8857A
Zoro # G013780361
product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
Key Features
Length
11.2 in
Width
11.2 in
Thickness
9.53 mm
Material
Calacatta
Shape
Arabesque; Arabesque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLTRK8857A
Zoro #
G013780361
UPC #
840175584994
Country of Origin
China
Dimensions
Length
11.2 in
Width
11.2 in
Thickness
9.53 mm
Details
Material
Calacatta
Shape
Arabesque; Arabesque
Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Garage Walls
Finish
Polished; Smooth
Coverage Area
5.35 Sq. ft
Description
Versatile and timeless, our Calacatta Arabesque Marble Mosaic Tile is a stylish addition to any home or commercial setting. Accentuate your space with a touch of individuality—whether it's a charming backsplash, a captivating accent wall, or a statement floor design. The beauty of this white tile offers vast creative possibilities to bring your dreamy ideas to life. It will seamlessly fit into any décor style; from classic to modern and everything in between.Prepare for a wow moment with a gorgeous marble mosaic tile! It looks sublime on the kitchen backsplash, keeping things sophisticated and primed. Its geometric allure and softly-hued palette perfectly capture a contemporary vibe fitting for a bathroom interior that’s always in vogue. Add style to shower walls, niches, and floors, as well as bathtub surrounds or vanity backsplash. On a practical note, this 12x12 arabesque tile requires regular sealing to enhance its resistance against water, stains, and scratches. But with proper care, it will retain its exquisite appeal for years. The mosaic chips are mesh mounted to simplify the installation process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.