
Marmor 12x12 Matte White Calacatta Marble Square Mosaic Wall and Floor Tile, 5PK
Mfr # APLTRK8862A
Zoro # G913780379
product price: $89.59
/pk 5, $17.92/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
9.53 mm
Material
Calacatta
Shape
Square; Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLTRK8862A
Zoro #
G913780379
UPC #
840175585038
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
9.53 mm
Details
Material
Calacatta
Shape
Square; Square
Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Finish
Matte; Smooth
Coverage Area
5 Sq. ft
Description
Transform any space from ordinary to extraordinary with our gorgeous Calacatta Tumbled Square Marble Tile. Combining understated elegance and contemporary flair; these marble tiles exude graceful beauty that’s impossible to resist. Defined by a gold veining pattern and a smooth matte surface, they make for striking and tactile walls and floors. Whether you’re upgrading a business space or simply looking to transform your home, you're in for a treat! White tile is perfect for adding sophistication through an accent wall, bar nook, or fireplace surround. Ideal also as a kitchen tile, the enriching presence of gold patterning creates a classic backsplash design that harmonizes seamlessly with any style of cabinetry and countertop. These square mosaics are durable enough to be used on shower walls, bathroom floors, and bathtub surrounds.Outdoors, marble emerges as an ideal finish for a captivating patio, garden terrace, and alfresco living space. It offers a perfect balance of elegance and serenity—able to blend with the surrounding landscape for a truly breathtaking exterior. With regular sealing and proper upkeep, these white square tiles promise enhanced performance both in style and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.