Silken 2.56 in. x 15.75 in. Glossy Blue Ceramic Subway Wall Tile 10.76 sqft/case, 38PK
- Mfr # CRE88OCN2616
- Zoro # G011637933
Key Features
Specifications
Details
- MFR #
- CRE88OCN2616
- Zoro #
- G011637933
- UPC #
- 840175541508
- Country of Origin
- China
- Color
- Navy Blue
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
Looking for ways to transform a flat and boring wall into an exciting design feature? This textured subway tile can bring dimension to every room of your house! Whether you're updating a kitchen backsplash, renovating the entire bathroom, or aiming for a quick accent wall project, these ceramic tiles play with light, color, and texture in a truly exciting way. It adds a rich cobalt blue color and an authentic surface detail to any indoor design project. A stunning way to finish off a shower niche, vanity surround, or stove backsplash where you crave for a pop of color in smaller doses. Use this artisan tile for a handcrafted appeal and evoke emotions in a coastal-inspired bathroom space. A textured tile wall design is one the best ways to spice up a flat kitchen, entryway or living room design. If you're a lover of deep moody tones like we are, go with accent wall using this blue subway tile and the result will be a designer-inspired space! Try this authentic tile in creative layouts such as a herringbone and watch how your space feels luxe, exciting and so Instagrammable!
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.