Metro 4 in. x 12 in. Polished White Ceramic Subway Wall Tile 10.4 sq ft/case - 34 pack

  • Mfr # APLHMDT8849A

  • Zoro # G913780386


product price: $67.55
/pk 34, $1.99/ea

Key Features

Length
12 in
Width
4 in
Thickness
8 mm
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLHMDT8849A
Zoro #
G913780386
UPC #
840175583898
Country of Origin
Turkey

Dimensions

Length
12 in
Width
4 in
Thickness
8 mm

Details

Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Material
Ceramic
Shape
Subway/Rectangle; Subway/Rectangle
Finish
Polished; Smooth
Coverage Area
10.4 Sq. ft

Description

Our White Polished Ceramic Subway Wall Tile effortlessly complements any decor style and color palette. It's a perfect choice for indoor and outdoor wall applications-adding a pristine touch to kitchens, living rooms, restaurants, hotels, spas, and beyond. The timeless and refined look of subway tile makes it a revered wall covering for discerning commercial and residential projects. Desire a striking look without having to go overboard on color? Lean to this stunning white tile and its timeless sophistication. A great vibe to channel on the kitchen backsplash, fireplace surround, shower wall, and bathtub surround. It pairs wonderfully with both neutral and bold furnishings-and works just as well with stone and wood looks for a marvelous contemporary makeover. These subways can be laid in a classic brick layout, herringbone pattern for a sense of movement, or stacked vertically to give an impression of a high ceiling. Ceramic is a durable, water-resistant material that won't stain or scratch easily.


  • Tile Dimension: 4 x 12 in., thickness: 0.3 mm, sq ft per sheet: 0.305, sheets per box: 34, sq ft per box: 10.4
  • Ceramic material with Polished finish
  • Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.