Mingles 11.6 in. x 11.6 in. Glossy Beige Glass Mosaic Wall and Floor Tile 18.69 sq. ft./case, 20PK
Mfr # MIX1588BG337A
Zoro # G311637718
Key Features
Specifications
Product Information
- MFR #
- MIX1588BG337A
- Zoro #
- G311637718
- UPC #
- 840175581474
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Beige
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Looking for a glass tile that’s modern, bright and stylish? This gorgeous mosaic is made of iridescent glass tiles in a unique color mix that adds personality to any room. Modern, clean and unique - it creates instant brightness with an inspiring color palette that is reminiscent of the sunrise and fresh air!. Start every morning off on a positive and optimistic note with a bright vanity surround that beautifully displays white, yellow and golden tones. Create a bathroom decor using our glass tiles infusing your space with positive vibes! Whether it’s a modern shower, kitchen or commercial setting, our glass tiles add a fancy touch to your walls and floors with a stain-resistant surface. What’s more, glass tiles do not need any special maintenance to last a long time. This mosaic can withstand water, moisture and chemicals which makes it an ideal choice for pools, garage walls, steam rooms and high traffic areas. Create a slip-resistant surface on your wet floors with this square mosaic that increases grip thanks to its added grout lines.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors