Skosh 11.6inx11.6in Glossy Light Bone White Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88WH116A
- Zoro # G011637582
Key Features
Specifications
Details
- MFR #
- APLNB88WH116A
- Zoro #
- G011637582
- UPC #
- 840175583041
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Inspired by the delicate beauty of seashells, decorating with this durable glass mosaic tile will remind you of summer days spent down at the shore. It will evoke the memories of the beautiful cool coast, making you feel the smell of saltwater in the air. Experience a beautiful glowing surface on your walls with a pearlescent appeal - be it your next kitchen backsplash, bathroom wall, shower surround or entryway tile. This grayish mosaic tile has a subtle variance thanks to its reflective surface and it displays a colorful glow in its surface that offers a unique appeal. Available in a nonporous finish that resists stains, water and chemicals, this glass mosaic tile is approved for indoor and outdoor use as well as submerged areas like your spas, pools and fountains! This reflective glass tile is the perfect choice to add a serene, coastal feel to your space with a slightly glam appeal.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.