Mingles 11.6inx11.6in Glossy Red and Yellow Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # MIX1588RD235A
- Zoro # G611637524
Key Features
Specifications
Details
- MFR #
- MIX1588RD235A
- Zoro #
- G611637524
- UPC #
- 840175581566
- Country of Origin
- China
- Color
- Red
- Tile Use
- Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
What this red mixed tile brings to an interior design is more than just vibrancy and attention. The use of our red glass tile in your home creates such an exciting impact that makes your space exude a warm ambiance if comfort and intimacy is your goal. This red glass tile is a bold choice for any room, and works well in active spaces such as entryways, lobbies and living rooms. Are you ready to create a loud, bright surface that instantly stands out? Go with a passionate red color in your bathroom if you want to feel energized every morning! Use the power of red tiles for an intense and powerful decor to create a brilliant modern bathroom filled with life, or make an excellent bar area using it as a stain-resistant backsplash tile. The intensity of red is balanced with light accents, making this glass tile a fresh choice that makes any surface feel comfortable, bright and inviting.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.