
Mingles 11.6inx11.6in Glossy Stone Blue and Green Glass Mosaic Wall Floor Tile 18.69 sqft/cs, 10PK (Discontinued)
- Mfr # MIX1588BL582A
- Zoro # G211637429
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIX1588BL582A
Zoro #
G211637429
UPC #
840175581535
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Blue| Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Do you love color and subtle shine in decor? Bring your home a soft blue color with a glass mosaic tile that features reflective accents. This tile made of tiny squares in an iridescent glass surface brings interest and a gentle movement to your walls, backsplashes and floors. A mix of cool tones and rainbow-like reflective accents make this mosaic tile so unique that it creates an eye-catching focal point in the room. Mixed with other tiles in a kitchen or bathroom design, it can serve as an accent border or decorative niche. Thanks to its mesh backing that allows for easy installation, tiles can cover large areas in less time - perfect for a commercial wall installation, pools, and residential floors. Finally, added grout lines found in its pattern creates slip resistance to make your floors safe to walk on - even inside the showers, steam rooms and pools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.