Mingles 11.6inx11.6in Glossy White and Gold Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLDE8811MIX1
- Zoro # G411637533
Key Features
Specifications
Details
- MFR #
- APLDE8811MIX1
- Zoro #
- G411637533
- UPC #
- 840175581337
- Country of Origin
- China
- Color
- White| Gold
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
This pearl white glass mosaic tile keeps any space bright and inviting. Made from exclusive square glass tiles in a classic square pattern, it offers a fresh and modern look to any wall or floor surface. The luminous surface welcomes a noticeably polished look - perfect for a modern shower shower surround, bright white kitchen backsplash, or a shimmering statement wall design in your home or commercial decor. High-polish gold accents provide extra shimmer in the room which adds a glamorous metallic detail. Make one part of your bathroom stand out with this luxury glass tile that’s a great choice for an avant-garde feature wall installation. Bring a new-wave look of luxury into your white shower or minimalist kitchen scheme with this ultra-modern glass tile. Make a decor statement in your business or office space, or dress up your modern bar design with a durable glass mosaic tile. Its nonporous quality will give your surfaces long-wearability and resistance to water, stains and any chemicals. Finally, tiles come with a paper backing that will allow for fast and easy installation.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.