
Mingles 12 in. x 12 in. Glossy Arctic Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # MIX2088BL587A
Zoro # G811637553
product price:Â $287.99
/pk 20, $14.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MIX2088BL587A
Zoro #
G811637553
UPC #
840175581689
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Inspired by the clear blue Mediterranean waters, this attractive turquoise tile creates an exotic scene in any space it's installed. Its palette consists of bright blue tones reminiscent of the sea and clear skies, while the glossy finish reflects light with a beautiful radiant surface. The translucent appeal of glass tile gives any room extra shine and depth, creating an eye-catching surface detail on your backsplashes, walls and floor installations. Use this blue tile for a pop of blue color on your kitchen backsplash, as a low-maintenance shower tile or durable pool waterline. Whether it's a statement wall, slip-resistant bathroom floor, steam room, or commercial installation, this bright blue glass tile will lend a Caribbean oasis feel in your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.