Nacreous 12 in. x 12 in. Glossy Cyan Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK
- Mfr # APLPE88BL515A
- Zoro # G211637924
Key Features
Specifications
Details
- MFR #
- APLPE88BL515A
- Zoro #
- G211637924
- UPC #
- 840175581191
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Bring a sense of serenity to your interiors with a sea-inspired blue mosaic design. This chic and modern glass tile features tiny glass pieces that create a classic grid pattern that is timeless and always in trends. The resulting choice is a versatile tile design that can dress up walls and floors that look always in style. Not only does it provide charm with its vibrant shade but this tile also creates slip-resistance on floors thanks to the grout lines found in its grid shape. The reflective surface of glass tile will provide an illusion that it expands a small room visually. Be it a pop of color that enhances a neutral space using it as an accent or border, or let the brilliant color take the center stage using it as an accent wall tile in your kitchen, bathroom or shower! Use the iridescent glass for a gorgeous coastal-inspired feel in your swimming pool, spa or other water features with a durable, non-porous and weatherproof surface.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.