Silver 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLPA88001A
- Zoro # G511319834
Key Features
Specifications
Details
- MFR #
- APLPA88001A
- Zoro #
- G511319834
- UPC #
- 840175525287
- Country of Origin
- China
- Color
- Silver
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Square
- Finish
- Glossy
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.19 in
Description
Who doesn’t like a little gloss in their home? A creative way to dramatically transform backsplashes, shower surrounds and floors from ordinary surfaces into the highlights of a room, this glass mosaic tile offers a stylish, textural alternative to grey paint or wallpaper. With a minimalist 1x1 square pattern and a high gloss finish, this reflective mosaic tile brightens up any room, whether you use them to completely cover a wall or as a decorative pattern. Let it be the beautiful detail on a bathroom wall, or create a refined shower decor that combines dazzling shades of grey with a metallic touch. If you gravitate toward neutral colors but still want to infuse a bit of eye-catching shimmer to a kitchen backsplash, this tile adds an air of glam in no time. What’s more, it’s impervious surface is unaffected by any spills, splashes and UV rays, so it will maintain its beautiful shiny appeal for many years to come.
- Weight and Dimension: Individual tile - 1-in x 1-in, Mosaic sheet - 11.8-in W x 11.8-in L, Thickness - 0.18-in, Sq ft per sheet - 0.96, Sheets per box - 5, Sq ft per box - 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.