Mingles 12 in. x 12 in. Glossy Beige and Brown Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
- Mfr # MIX2088BG344A
- Zoro # G411637823
Key Features
Specifications
Product Information
- MFR #
- MIX2088BG344A
- Zoro #
- G411637823
- UPC #
- 840175581627
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Are you looking for a tile design for an earthy interior? Decorating with a mix of various brown and white tones can add depth to a neutral space and enrich its overall palette. This mosaic is timeless and has an inherently elegant look, which can be rustic, earthy or modern depending on how you style it. Use it as a backsplash in your kitchen or bathroom while allowing other bright accents to pop out!. This white and brown iridescent glass tile is a great choice for rooms that want to keep a subtle backdrop and don't have a lot of natural light. The reflective glass finish provides soft reflections that enhance a bright and airy feel in space, which works perfect for small showers, bathrooms and entryways. Approved for indoor and outdoor use, our glass mosaic tiles can withstand light to heavy foot traffic while resisting water and stains for a long-lasting surface.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.