Mingles 12 in. x 12 in. Glossy Black and White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088BK909A
- Zoro # G511637617
Key Features
Specifications
Product Information
- MFR #
- MIX2088BK909A
- Zoro #
- G511637617
- UPC #
- 840175581641
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Black
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Featuring a dramatic black shade and an elegant polished finish, our black mosaic tile with silver accents elongated offers an attractive appeal. A modern iteration to the classic black tile, shiny accents creates a soft glow and reflective quality to the deep black palette. Dress up your space with black tiles for a refined and luxurious feel. These black tiles meld together form and functionality. Its deep and cozy shade creates a comfortable environment and allows other accent colors to pop. Give your interior walls an added touch of luxe with an iridescent glass body that presents a high-end appearance, and gives off a masculine, modern feeling. A great option for commercial spaces that crave a more upscale and cocooning feel, black tiles create a unique ambiance that no other tile can replicate. Suitable for low traffic areas as well as interior walls, showers and bathrooms, this tile will be a bold move for your next tiling project!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.