Mingles 12 in. x 12 in. Glossy Dark Gray Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # MIX2088GR728A
- Zoro # G511637914
Key Features
Specifications
Details
- MFR #
- MIX2088GR728A
- Zoro #
- G511637914
- UPC #
- 840175581849
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This white and brown mosaic tile creates a neutral modern feeling with an attractive glass surface. Providing a balance between the quiet tones and trendy glass surface, it displays a modern meets classic look that can suit a wide variety of settings. Be it your next shower wall tile for a contemporary bathroom or stain-resistant backsplash for a modern kitchen project. This square pattern is made of delicate glass tiles that are tiny in size but make a huge design impact with maximum durability. Its nonporous body is durable enough to withstand water, moisture and chemicals that allow your design to last many years without regular upkeep. Allow your space to keep a neutral color palette while carrying a timeless look that’s sure to remain in style years.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.