Mingles 12 in. x 12 in. Glossy Olympic blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # MIX2088BL592A

  • Zoro # G111637758


product price:  $401.99
/pk 20, $20.10/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIX2088BL592A
Zoro #
G111637758
UPC #
840175581726
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Do you like the freshness of blue in your home? If yes, this mosaic tile is just for you. It evokes the beauty of blue waters with a durable glass surface that can withstand all the conditions in an interior or exterior design setting. Use it as a kitchen or bathroom backsplash to create a soothing, modern look on your walls. Alternatively, this blue tile creates shower floors, borders or other decor accents under your feet with slip-resistance thanks to its grout lines that provide added grip. Looking for a blue pool tile to create your own paradise? Water and weatherproof, this glass mosaic tile can be a wonderful addition to your backyard. It can decorate your pool waterline or entire pool area from bottom to top, creating a tropical paradise you'll want to dive right in. Create wall and floor surfaces in your home that symbolize refreshment and relaxation while adding to your home's modern style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products