
Mingles 12 in. x 12 in. Glossy Space Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # MIX2088BL588A
Zoro # G511637563
product price:Â $388.99
/pk 20, $19.45/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIX2088BL588A
Zoro #
G511637563
UPC #
840175581696
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This glass mosaic tile is a classic checkerboard pattern with a stunning blue color palette. This creative and unique glossy glass tile features a mix of blue and brown hues to create a beautifully dramatic design. You can dress up interior and exterior areas with this trending color mix for a creative makeover- perfect for an eye-catching kitchen tile backsplash, bathroom wall, shower surround or pool design. Our glass mosaic tile makes for an amazing surface in wet rooms as well as submerged areas as it is impervious to water, stains and chemicals. Create a wall surface inspired by the blue waves of the Mediterranean sea mixed with the golden sands. This bold blue tile will bring character to any residential or commercial space, be it a small powder room or grand hotel lobby..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.