Mingles 12 in. x 12 in. Glossy White and Beige Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088WH122A
- Zoro # G311637541
Key Features
Specifications
Product Information
- MFR #
- MIX2088WH122A
- Zoro #
- G311637541
- UPC #
- 840175581924
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
A white and beige tile design can be a versatile design piece hat can fit a variety of design settings. It does not only emphasize an earthy palette but also works to create a bright and balanced feel. If you have a minimalist living space that thrives with a neutral palette, or going for a neat and simplistic look in your kitchen and bath, this mosaic tile will not disappoint. One of the greatest things about this neutral glass tile is how well it plays with the daylight! The glossy surface of glass is reflective and creates a subtle glow, making small areas appear larger and airy. Get all the benefits of a warm color palette for a cozy setting while still creating a wall or floor surface that looks very bright! This durable glass tile is impervious, meaning it will not absorb stains, water or chemicals, making a great choice for showers, steam rooms, bathrooms and submerged areas like pools and fountains.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.