
Mingles 12 in. x 12 in. Glossy White and Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # MARITIMAMIX1A
Zoro # G811637492
product price:Â $411.99
/pk 20, $20.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White| Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MARITIMAMIX1A
Zoro #
G811637492
UPC #
840175581436
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
White| Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Our Mini Versailles glass tile is a great solution for both contemporary and traditional designs. Pieces of rectangle and square mosaics make a creative pattern that visually stands out in any space, while the pearly white color introduces a sleek immaculate look. This white tile supports any bright accent pieces and creates a lively ambiance in minimalist one-tone designs. This mosaic is backed on the paper to make installations easy and quick. It is a universal indoor and outdoor tile for any project. It is an excellent choice for moisture-prone areas as showers, spas, and pools. The matte glass finish creates a pearl tile effect and plays beautiful light tricks with water reflections. Turn your space into a luxurious sanctuary with a flair of this mosaic tile and do not forget that beyond the fragile appeal there is the endurance and strength of glass. Use this product for any sort of surfaces and areas, including walls, floors, backsplashes, white fireplace surrounds, patios, decks, and terraces and be ready to enjoy it for many years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.