Mingles 12 in. x 12 in. Glossy White and Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLSALVIAMIX1
- Zoro # G311637794
Key Features
Specifications
Product Information
- MFR #
- APLSALVIAMIX1
- Zoro #
- G311637794
- UPC #
- 840175582020
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
This modern glass tile is created to combine the beauty of crips white with the calming feel of blue in one material. With the beautiful mix of colors in high-quality glass finish, this glass tile creates the best of both worlds. You can use it to give a pop of color to your rooms while creating durability on the floors and walls with resistance to stains and water. Add a pop of blue to your white showers with this fresh glass mosaic tile. It will instill a sense of long, summer days in a coastal-inspired bath, or bring interest to an all-white kitchen space where you need a touch of color. Approved for commercial and residential applications, this mosaic tile helps you blend various cool shades to turn your space into an aquatic oasis.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.