Altin 12 in. x 12 in. Glossy Shimmer Gold Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLFG028820YA
- Zoro # G311637800
Key Features
Specifications
Details
- MFR #
- APLFG028820YA
- Zoro #
- G311637800
- UPC #
- 840175584642
- Country of Origin
- China
- Color
- Gold
- Tile Use
- Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform Square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06mm
- Size
- 12 in x 12 in
Description
This gold tile is perfect for a glamorous home decor that will make you feel like you stepped out of Old Hollywood! Use it to give your home a quick dose of glitz and glam and make things lively. Suitable for interior wall and low-traffic floor applications, this glass tile will result in an overall effect that’s brilliant, luxurious, and modern. If you’re dreaming of a bathroom that’s bright and high-end, look no further than gold glossy glass tiles. Think of it as your next vanity backsplash, floor-to-ceiling accent wall, or as a decorative niche behind your free-standing tub - the result will be a bathroom fit for a diva! Adding a little glamor to your interior decor doesn’t require a lot of effort - all you need is to sprinkle some gleaming gold tile! Run it around your mirror or cover the backsplash area behind your home bar to create an absolutely rich look. Dare to make your space stand out from the crowd with a statement wall that will impress your guests and make them feel like a celebrity in your home!
- Dimension: Tile: 12x12", Thickness: 6.35 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.