Mingles 12in x 12in Glossy White and Light Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLNAVYMIX1A
- Zoro # G011637605
Key Features
Specifications
Details
- MFR #
- APLNAVYMIX1A
- Zoro #
- G011637605
- UPC #
- 840175582006
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
The fact: white tile is always in style. This mosaic tile with light blue accents throughout it recreates the all-white tile look to help create a minimalist ambiance that doesn’t look bland. Adding cool splashes of blue into the mix there lets the mosaic tile add a pop of color into the design scheme. Featuring fresh blue accents let the tile create even a brighter ambiance for your indoor and outdoor tile applications. The varying shades of crisp white and blue tones are attractive yet calming to the eye, perfect for a coastal-inspired kitchen or bath design. With a reflective finish that instantly opens up a room and brightens the smallest corners of your space, this tile is sure to bring your design a fresh seaside feel. This mosaic tile is approved for indoor, outdoor and submerged applications - it can be your next deck, pool or jacuzzi tile to let create your own backyard oasis.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.