Mingles 11.6inx11.6in Glossy White and Soft Pink Glass Mosaic Wall Floor Tile 18.69 sqft/case, 20PK
- Mfr # MIX1588WH120A
- Zoro # G811637904
Key Features
Specifications
Details
- MFR #
- MIX1588WH120A
- Zoro #
- G811637904
- UPC #
- 840175581597
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Add a soft burst of color to any room with this beautiful pink and white glass tile. This colorful design will give your kitchen, bathroom, shower or pool areas a bright and refreshing look. Square mosaic tiles are extremely versatile, and create extra grip on its surface, making this tile a slip-resistance choice for wet rooms and submerged areas including showers, steam rooms, jacuzzis, and pools. Give your home a lively yet understated design with a pink and white mix tile! These soft shades can be paired with almost any color scheme in your kitchen or bathroom. If you’re interested in constructing a playful and creative composition in your residential or commercial area, this lovely mosaic tile will do the trick! .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.