Mirage 10x10 Warm Beige White Marble White Mosaic Bowtie Wall and Floor Tile (3.68 sq ft/case), 5PK

  • Mfr # APLSAH88IR05A

  • Zoro # G321722213


product price:  $321.99
/pk 5, $64.40/ea
Free Shipping & Returns

Key Features

Coverage Area
3.68 sq. ft
Shape
Bowtie
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Color
Beige, Gray
Thickness
9.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSAH88IR05A
Zoro #
G321722213
UPC #
198219535205
Country of Origin
China

Dimensions

Thickness
9.65 mm
Width
10.3 in
Length
10.3 in

Details

Coverage Area
3.68 sq. ft
Shape
Bowtie
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Color
Beige, Gray
Material
Crystal Sand, Thassoss White
Finish
Polished

Description

Make every wall a work of art with this mosaic - crafted from genuine marble and sandstone for luxe texture and organic beauty. Each 12x12in sheet features a playful geometric pattern, blending warm taupe and crisp white in shapes that echo Moroccan artistry and modern design. The unique interlocking chips (about 3.5in x 3in) create stunning movement, perfect for a showstopping kitchen backsplash, bathroom accent, or stylish fireplace surround. Natural stone means each tile is truly one-of-a-kind, adding character and timeless elegance to any space. DIYers and designers love how easy it is to upgrade any room with fresh, global-inspired personality and the enduring charm of real stone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products